Safety switch, heavy duty, fusible, 400A, 600 VAC/VDC, 3 poles, 350 hp, NEMA 3R

Item #: 269858

Cat #: CH365R

UPC: 785901181811

Sign In or Register to view pricing and more.
Documents & Guides
Safety switch, heavy duty, fusible, 400A, 600 VAC/VDC, 3 poles, 350 hp, NEMA 3R

Overview

Safety switch, heavy duty, fusible, 400A, 600 VAC/VDC, 3 poles, 350 hp, NEMA 3R
Also known as: 785901181811, CH365R

Specifications

Poles: 3
Amps: 400
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Standards: California Proposition 65
Amps: 400
Volts AC: 600
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)