Safety Switch, Fusible, 3P, 60A, 600VAC, NEMA 3R, Type J Fuse

Item #: 269838

Cat #: CH362RB

UPC: 785901995302

Sign In or Register to view pricing and more.
Safety Switch, Fusible, 3-Pole , 60 Amp, 600 Volt AC, NEMA 3R, Type J Fuse

Overview

Safety Switch, Fusible, 3-Pole , 60 Amp, 600 Volt AC, NEMA 3R, Type J Fuse
Also known as: 785901995302, CH362RB

Specifications

Poles: 3
Mounting: Surface
Volts AC: 600
Amps: 60
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Poles: 3
Volts AC: 600
Standards: California Proposition 65
Mounting: Surface
Amps: 60
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)