Meter Base, 150A, 4 Jaw, 600VAC, Ringless, No Bypass, Triplex Ground

Item #: 269834

Cat #: U7262-RL-TG

UPC: 784572140479

Sign In or Register to view pricing and more.
Meter Base, 150 Amp, 4 Jaw, 600 Volt AC, Ringless, No Bypass, Triplex Ground, 1-Phase, NEMA 3R

Overview

Meter Base, 150 Amp, 4 Jaw, 600 Volt AC, Ringless, No Bypass, Triplex Ground, 1-Phase, NEMA 3R
Also known as: 784572140479, U7262-RL-TG

Specifications

Poles: 2
Mounting: Surface
Phase: 1
Amps: 150
Jaws: 4
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Poles: 2
Phase: 1
Jaws: 4
Standards: California Proposition 65
Mounting: Surface
Amps: 150
Volts AC: 600
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)