5" Aluminum Airtight IC Remodel Housing

Item #: 269823

Cat #: EL5RICA

UPC: 633999172313

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Airtight IC Remodel Housing, 5 Inch, 75 Watt, 120 Volt, Medium Base, Damp Location Listed

Overview

Aluminum Airtight IC Remodel Housing, 5 Inch, 75 Watt, 120 Volt, Medium Base, Damp Location Listed
: Designed for ceiling plenums where 2x8 joists or taller are used. Maximum hole cutout is 5 1/2".
Also known as: 633999172313, EL5RICA

Specifications

Wattage: 75
Volts AC: 120
Diameter: 5 in
Type: IC Housing
Material: Aluminum
Wattage: 75
Diameter: 5 in
Material: Aluminum
Volts AC: 120
Type: IC Housing

Customer Reviews

No reviews for this product
(0)