Category 5, Riser, 24/4-UTP, Gray, 1000' Reel in Box

Item #: 269802

Cat #: 1624R-F2V-1000

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Category 5 Premise Horizontal Cable (100MHz), 4 Pair, 24 AWG Solid Bare Copper Conductors, F/UTP - Foil Shielded, Riser-CMR, PVC Jacket

Overview

Category 5 Premise Horizontal Cable (100MHz), 4 Pair, 24 AWG Solid Bare Copper Conductors, F/UTP - Foil Shielded, Riser-CMR, PVC Jacket
Also known as: 1624R-F2V-1000

Specifications

Gauge: 24
Length: 1000 ft
Conductors: 4 Pair
Color: Gray
Jacket: Riser
Stranding: Solid
Shielding: Shielded
Package Type: Reel in a Box
Gauge: 24
Conductors: 4 Pair
Jacket: Riser
Shielding: Shielded
Length: 1000 ft
Color: Gray
Stranding: Solid
Package Type: Reel in a Box

Customer Reviews

No reviews for this product
(0)