N1 SCREW COVER PULL BOX NO K.O. POWDER COATED

Item #: 269770

Cat #: 884SCNK

UPC: 761515222829

Sign In or Register to view pricing and more.
Documents & Guides
Unity 884SCNK Screw-On Cover Enclosure, 16 GA Painted Low Carbon Steel, Screw Terminal Connection, Gunsmoke Gray Color, Construction: Formed From Code Gauge, Low Carbon Steel, Keyhole Slotted Cover Allows Plated Screws To Stay In Place, Surface Mounting, No Knockouts, Dimensions: 8 IN Width X 4 IN Depth X 8 IN Height, Enclosure: NEMA 1, IP30, C/US UL 50 And UL 50E - Type 1: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, CSA C22.2 No. 40 Certified, IEC 60529, RoHS Compliant

Overview

Unity 884SCNK Screw-On Cover Enclosure, 16 GA Painted Low Carbon Steel, Screw Terminal Connection, Gunsmoke Gray Color, Construction: Formed From Code Gauge, Low Carbon Steel, Keyhole Slotted Cover Allows Plated Screws To Stay In Place, Surface Mounting, No Knockouts, Dimensions: 8 IN Width X 4 IN Depth X 8 IN Height, Enclosure: NEMA 1, IP30, C/US UL 50 And UL 50E - Type 1: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, CSA C22.2 No. 40 Certified, IEC 60529, RoHS Compliant
Also known as: 761515222829, 884SCNK

Specifications

Depth: 4 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Size: 8 x 8 x 4 in
Depth: 4 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in
Mounting: Surface
Color: Gray
Material: Steel
Size: 8 x 8 x 4 in

Customer Reviews

No reviews for this product
(0)