N1 HINGED COVER WIREWAY NO K.O. POWDER COATED

Item #: 269733

Cat #: 1212120GNK

UPC: 761515107607

Sign In or Register to view pricing and more.
Documents & Guides

Overview

UNT 1212120GNK
Also known as: 761515107607, 1212120GNK

Specifications

Height: 12 in
Length: 120 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Height: 12 in
Width: 12 in
Color: Gray
Length: 120 in
IP/NEMA Rating: NEMA 1
Material: Steel

Customer Reviews

No reviews for this product
(0)