Compression Lug, 2-Hole, Telecommunications Type, 4 AWG

Item #: 269726

Cat #: BLU-4D-2TC14

UPC: 785037231459

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 2-Hole, Telecommunications Type, 4 AWG, 1/4 Inch Stud, Copper, BLU Lugs Are Suitable For Voltages Up To 35kV.

Overview

Compression Lug, 2-Hole, Telecommunications Type, 4 AWG, 1/4 Inch Stud, Copper, BLU Lugs Are Suitable For Voltages Up To 35kV.
Also known as: 785037231459, BLU-4D-2TC14

Specifications

Material: Copper
Allowable Gauge Range: 4
Stud Size: 1/4 in
Material: Copper
Stud Size: 1/4 in
Allowable Gauge Range: 4

Customer Reviews

No reviews for this product
(0)