Disconnect Switch, Enclosed, 25A, 600VAC, 3P, Red/Yellow Knob

Item #: 26972

Cat #: 194E-KA20E

UPC: 662468626439

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Enclosed, Non-Metallic, NEMA 3/4/4X, IP66, 25 Amp, 600 Volt AC, 3-Pole, Red/Yellow Handle

Overview

Disconnect Switch, Enclosed, Non-Metallic, NEMA 3/4/4X, IP66, 25 Amp, 600 Volt AC, 3-Pole, Red/Yellow Handle
Also known as: 662468626439, 194E-KA20E

Specifications

Type: Disconnect Switch, Enclosed
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3, NEMA 4
Poles: 3
Mounting: Surface
Color: Red/Yellow
Amps: 25
Volts AC: 600
Family / Style: 194E
Type: Disconnect Switch, Enclosed
Poles: 3
Color: Red/Yellow
Volts AC: 600
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3, NEMA 4
Mounting: Surface
Amps: 25
Family / Style: 194E

Customer Reviews

No reviews for this product
(0)