4/0 AWG Copper Compression Lug

Item #: 269708

Cat #: BLU-4/0D-2TC38

UPC: 785037231251

Sign In or Register to view pricing and more.
Documents & Guides
Copper Compression Lug with Sight Hole, Conductor Size: 4/0 AWG, Conductor Diameter: .528", 2-Hole Stud, Stud Diameter: 3/8". For use with Copper Conductors in Grounding, Bonding & Direct Burial for Telecommunication Applications.

Overview

Copper Compression Lug with Sight Hole, Conductor Size: 4/0 AWG, Conductor Diameter: .528", 2-Hole Stud, Stud Diameter: 3/8". For use with Copper Conductors in Grounding, Bonding & Direct Burial for Telecommunication Applications.
2 Hole Lugs, Seamless, one piece pure copper construction. Tin plating assures maximum conductivity. Generous entrance chamfer provides easy cable insertion. End of cable is visible through the inspection window to assure proper cable insertion. Catalog number and conductor size marked on every piece insures positive identification. Can be installed with existing crimping tools. Color coding conforms to industry requirements to insure proper connector/die selection and to provide for faster installation.
Also known as: 785037231251, BLU-4/0D-2TC38

Specifications

Color: Purple
Material: Copper
Mounting: 2-Hole
Stud Size: 3/8 in
Allowable Gauge Range: 4/0
Color: Purple
Mounting: 2-Hole
Allowable Gauge Range: 4/0
Material: Copper
Stud Size: 3/8 in

Customer Reviews

No reviews for this product
(0)