Deep Strut,B2B,1-5/8inX3-1/4in,PG,10FT

Item #: 269703

Cat #: P1001-10PG

UPC: 786364100319

Sign In or Register to view pricing and more.
Documents & Guides
UniDeep Strut P1001 10PG Solid Deep Strut, Back-To-Back, 10 FT Length, 3-1/4 IN Width, 1-5/8 IN Depth, 3-1/4 IN Flange Width, 12 GA Flange Thickness, 12 GA, Low Carbon Steel, Pre-Galvanized Conforming To ASTM A653 G90, ASTM A1011, Grade: 33, Weight: 378 LB/100 FT, Allowable Moment: 14360 IN-LB

Overview

UniDeep Strut P1001 10PG Solid Deep Strut, Back-To-Back, 10 FT Length, 3-1/4 IN Width, 1-5/8 IN Depth, 3-1/4 IN Flange Width, 12 GA Flange Thickness, 12 GA, Low Carbon Steel, Pre-Galvanized Conforming To ASTM A653 G90, ASTM A1011, Grade: 33, Weight: 378 LB/100 FT, Allowable Moment: 14360 IN-LB
Unistrut's P4101T (back-to-back slotted) has slots between the two profiles on the welded side. This slotted option is popular because it’s adjustable yet has modest load capacity loss versus the solid version. It has 85% of the capacity of the solid version of the profile.
Also known as: 786364100319, P1001-10PG

Specifications

Material: Steel
Length: 10 ft
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in
Finish: Pre-Galvanized
Length: 10 ft
Height: 3 1/4 in

Customer Reviews

No reviews for this product
(0)