
Deep Strut, Back to Back,1-5/8" x 3-1/4" x 10', Hot Dip Galvanized
Item #: 269698
Cat #: P1001-10HG
UPC: 786364013985
Documents & Guides
UniDeep Strut P1001 10HG Solid Deep Strut, Back-To-Back, 10 FT Length, 3-1/4 IN Width, 1-5/8 IN Depth, 3-1/4 IN Flange Width, 12 GA Flange Thickness, 12 GA, Low Carbon Steel, Hot-Dipped Galvanized Conforming To ASTM A123, ASTM A1011, Grade: 33, Weight: 378 LB/100 FT, Allowable Moment: 14360 IN-LB
Sign In or Register to view pricing and more.
Overview
UniDeep Strut P1001 10HG Solid Deep Strut, Back-To-Back, 10 FT Length, 3-1/4 IN Width, 1-5/8 IN Depth, 3-1/4 IN Flange Width, 12 GA Flange Thickness, 12 GA, Low Carbon Steel, Hot-Dipped Galvanized Conforming To ASTM A123, ASTM A1011, Grade: 33, Weight: 378 LB/100 FT, Allowable Moment: 14360 IN-LB
12 Gauge Solid Strut Channel, Back-to-Back P1001, often known as 12 Gauge Standard or Deep Back-to-Back Strut Channel, is commonly used for trapeze supports, seismic bracing, ceiling grids, pipe, conduit, duct and cable tray supports, racks, and other general framing. For application examples, refer to our Application Showcase.
Also known as: 786364013985, P1001-10HG, Double strut
Specifications
Material: | Steel |
Length: | 10 ft |
Width: | 1-5/8 in |
Height: | 3 1/4 in |
Finish: | Hot Dipped Galvanized |
Material: | Steel |
Width: | 1-5/8 in |
Finish: | Hot Dipped Galvanized |
Length: | 10 ft |
Height: | 3 1/4 in |
Customer Reviews
No reviews for this product
(0)