
Deep Strut - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 20'
Item #: 269688
Cat #: P1000T-20PG
UPC: 786364100166
Documents & Guides
Deep Strut - 9/16" x 1-1/8" Elongated Holes - 2" Centers, Steel, Pre-Galvanized, Size: 1-5/8" Wide, 1-5/8" High, 20' Long, 14 Gauge
Sign In or Register to view pricing and more.
Overview
Deep Strut - 9/16" x 1-1/8" Elongated Holes - 2" Centers, Steel, Pre-Galvanized, Size: 1-5/8" Wide, 1-5/8" High, 20' Long, 14 Gauge
Strut channel is used to mount, brace, support, and connect lightweight structural loads in building construction. These include pipes, electrical and data wire, mechanical systems such as ventilation, air conditioning, and other mechanical systems.
Also known as: 786364100166, P1000T-20PG
Specifications
Height: | 1 5/8 in |
Depth: | 1 5/8 in |
Length: | 20 ft |
Material: | Steel |
Width: | 1-5/8 in |
Finish: | Pre-Galvanized |
Height: | 1 5/8 in |
Length: | 20 ft |
Width: | 1-5/8 in |
Depth: | 1 5/8 in |
Material: | Steel |
Finish: | Pre-Galvanized |
Customer Reviews
No reviews for this product
(0)