ROD & WIRE FS, #12 WIRE THRU 1/4" PLN ROD

Item #: 269677

Cat #: BW2

UPC: 781011197001

Documents & Guides
Eaton B-Line series all threaded rod and drop wire supports, Conduit and cable, Flange, 1" Height, 1" Length, 1" Width, 0.03lbs, Rod and wire fasteners, .13" Min mount size, .38" Max mount size, #10-24 or .25" rod size
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton B-Line series all threaded rod and drop wire supports, Conduit and cable, Flange, 1" Height, 1" Length, 1" Width, 0.03lbs, Rod and wire fasteners, .13" Min mount size, .38" Max mount size, #10-24 or .25" rod size
Whether you are suspending from a ceiling, beam, lathers channel, strut or purlin, Eaton can meet your need with time-saving solutions.
Also known as: 781011197001, BW2

Specifications

Diameter: 1/4 in
Material: Steel
Diameter: 1/4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)