Bath Fan/Light, 50 CFM, 4.0 Sones, 100 Watt

Item #: 269660

Cat #: MM664IC

UPC: 030315046011

Sign In or Register to view pricing and more.
Documents & Guides
Bath Fan/Light, 50 CFM, 4.0 Sones, 100 Watt Incandescent

Overview

Bath Fan/Light, 50 CFM, 4.0 Sones, 100 Watt Incandescent
Marley Engineered Products Model A664IC, MM664IC, MM667IC and MM667ICF Bath Fans are compact and easy to install. The vent and light may be separately switched for vent only, light only or vent plus light operation. The Bath Fans are intended for use in bathrooms, but can be used in other areas where ventilation is required. All models are U.L. listed Type I.C. (Inherently Protected) for installation in insulated ceilings. These units are approved for installation in the ceiling above a bathtub or shower stall only when connected to a U.L. listed GFCI protected branch circuit.
Also known as: 030315046011, MM664IC

Specifications

CFM: 50
Sones: 4
Amps: 1.700
CFM: 50
Amps: 1.700
Sones: 4

Customer Reviews

No reviews for this product
(0)