PENDANT FIXTURE 1/2

Item #: 26965

Cat #: REA-1050

UPC: 781381657808

Sign In or Register to view pricing and more.
Documents & Guides
Pendant Fixture, Wattage: 150 WTT, Lamp Included: Yes, Lamp Type: A-21 150 WTT Incandescent, Number Of Lamps: 1, Reflector Type: Natural Glass Globe, Material: Pressure Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Finish: Burnished, Mounting: Ceiling, Width: 3.94 IN, Height: 8-1/4 IN, Hub Size: 1/2 IN, For REA 150 W Incandescent Luminaires

Overview

Pendant Fixture, Wattage: 150 WTT, Lamp Included: Yes, Lamp Type: A-21 150 WTT Incandescent, Number Of Lamps: 1, Reflector Type: Natural Glass Globe, Material: Pressure Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Finish: Burnished, Mounting: Ceiling, Width: 3.94 IN, Height: 8-1/4 IN, Hub Size: 1/2 IN, For REA 150 W Incandescent Luminaires
Also known as: 781381657808, REA-1050

Specifications

Wattage: 150
Wattage: 150

Customer Reviews

No reviews for this product
(0)