Communications Adapter, 16 Pin, Base

Item #: 269625

Cat #: 7940101353

UPC: 064675086387

Sign In or Register to view pricing and more.
Documents & Guides
Communications Adapter, 16 Pin, Base

Overview

Communications Adapter, 16 Pin, Base
Also known as: 064675086387, 7940101353

Specifications

Type: Communications Adaptor, Base
Mounting: Panel
Gender: Male
Color: White
Type: Communications Adaptor, Base
Gender: Male
Mounting: Panel
Color: White

Customer Reviews

No reviews for this product
(0)