4" Square Box, Welded, Metallic, 1-1/2" Deep, Vertical Bracket

Item #: 269621

Cat #: 4SVB34PL

UPC: 687855627592

Sign In or Register to view pricing and more.
Documents & Guides
Vertical Bracket, 4" Square Box, Welded, Metallic. Depth 1-1/2", Side Knockouts: (6) 3/4". Bottom Knockouts: (2) 1/2" & (2) 3/4". Cubic Inches 21.0". Includes Ground Screw.

Overview

Vertical Bracket, 4" Square Box, Welded, Metallic. Depth 1-1/2", Side Knockouts: (6) 3/4". Bottom Knockouts: (2) 1/2" & (2) 3/4". Cubic Inches 21.0". Includes Ground Screw.
Appleton™ and O-Z/Gedney™ metallic switch boxes are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855627592, 4SVB34PL

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Bracket, Screw On, Nail On
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 21 in³
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Cubic Inches: 21 in³
Mounting: Bracket, Screw On, Nail On
Depth: 1 1/2 in

Customer Reviews

No reviews for this product
(0)