Handy Box, 2-1/8" Deep, 1/2" KOs, Vertical Bracket, Welded, Metallic

Item #: 269615

Cat #: 4SSLVB-1/2

UPC: 687855753208

Sign In or Register to view pricing and more.
Documents & Guides
Handy Box, 2-1/8" Deep, 1/2" KOs, Vertical Bracket, Welded, MetallicVertical Bracket, Handy Box, Welded, Metallic. Dimensions: 4" x 1-7/8". Depth: 2-1/8". Side Knockouts: (5) 1/2". Bottom Knockouts: (2) 1/2". Cubic Inches: 13.0". Setback: 3/4".

Overview

Handy Box, 2-1/8" Deep, 1/2" KOs, Vertical Bracket, Welded, MetallicVertical Bracket, Handy Box, Welded, Metallic. Dimensions: 4" x 1-7/8". Depth: 2-1/8". Side Knockouts: (5) 1/2". Bottom Knockouts: (2) 1/2". Cubic Inches: 13.0". Setback: 3/4".
Also known as: 687855753208, 4SSLVB-1/2

Specifications

Depth: 1 7/8 in
Knockout Diameter: 1/2 in
Mounting: Bracket, Screw On, Nail On
Cubic Inches: 13 in³
Depth: 1 7/8 in
Mounting: Bracket, Screw On, Nail On
Knockout Diameter: 1/2 in
Cubic Inches: 13 in³

Customer Reviews

No reviews for this product
(0)