This product may not be available in all locations.
2
more
Panel Board, Interior, 42" x 68", 1200A, 3P, Main Lug, Type HCP
Item #: 269600
Cat #: HCP326812N
UPC: 785901932819
Sign In or Register to view pricing and more.
Documents & Guides
Panel Board, Interior, 42 Inch x 68 Inch, 1200 Amp, 3-Pole, 600 Volt AC, Main Lug, Type HCP
Overview
Panel Board, Interior, 42 Inch x 68 Inch, 1200 Amp, 3-Pole, 600 Volt AC, Main Lug, Type HCP
-Line panelboards are available custom assembled at the factory or ready to install from local distributor stock. Either way, you get the same time-proven design in a complete line of boxes, interiors, fronts, breakers, and accessories on hand when you need them
Also known as: 785901932819, HCP326812N
Specifications
Mounting: | Can |
Type: | Panelboard, Interior, Main Lug |
Amps: | 1200 |
Height: | 62 in |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Mounting: | Can |
Amps: | 1200 |
Volts AC: | 600 |
Type: | Panelboard, Interior, Main Lug |
Height: | 62 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)