![Eaton Bussmann series fast-acting fuse Eaton Bussmann series fast-acting fuse](https://rexel-cdn.com/products/image.jpg?i=959A8ED3-E476-456C-B6CB-AFD04DCE8EC8&f=420)
Eaton Bussmann series fast-acting fuse
Item #: 26960
Cat #: GLR-3
UPC: 051712716260
Sign In or Register to view pricing and more.
Documents & Guides
3A 300V Inline Fuse For HLR Holder Non-Rejecting, Fast Acting Fuse - Bulk Packaging
Overview
3A 300V Inline Fuse For HLR Holder Non-Rejecting, Fast Acting Fuse - Bulk Packaging
Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems . Their physical size or rejection features prevent replacing a fuse with one from another fuse class.
Also known as: 051712716260, GLR-3
Specifications
Mounting: | Panel |
Length: | 2 1/4 in |
Speed: | Fast Acting |
Volts AC: | 300 |
Diameter: | 0.630 in |
Amps: | 3 |
Interrupt Rating DC: | 10 kA |
Interrupt Rating AC: | 10 kA |
Mounting: | Panel |
Speed: | Fast Acting |
Diameter: | 0.630 in |
Interrupt Rating DC: | 10 kA |
Length: | 2 1/4 in |
Volts AC: | 300 |
Amps: | 3 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)