6" Baffle Trim, All White

Item #: 269588

Cat #: ELM30W

UPC: 633999127344

Sign In or Register to view pricing and more.
Documents & Guides
6" Baffle Trim, All White

Overview

6" Baffle Trim, All White
Compatible with 6” Integrated LED Housings.
Also known as: 633999127344, ELM30W

Specifications

Color: White
Diameter: 6 in
Type: Baffle Trims
Color: White
Type: Baffle Trims
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)