Auxiliary Contact Block, 10A, 600VAC, for GV7 Manual Starter, 1NO/NC

Item #: 269566

Cat #: GV7AE11

UPC: 785901566908

Sign In or Register to view pricing and more.
Documents & Guides
Auxiliary Contact Block, 10 Amp, 600 Volt AC, for GV7 Manual Starter, 1 Normally Open, 1 Normally Closed, Contact

Overview

Auxiliary Contact Block, 10 Amp, 600 Volt AC, for GV7 Manual Starter, 1 Normally Open, 1 Normally Closed, Contact
Also known as: 785901566908, GV7AE11

Specifications

Poles: 2
Amps: 10
Volts AC: 600
Mounting: Top
Type: Auxiliary Contact
Standards: California Proposition 65
Poles: 2
Volts AC: 600
Type: Auxiliary Contact
Amps: 10
Mounting: Top
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)