Mechanical Lug, Aluminum, 1-Conductor, 14 - 2 AWG

Item #: 269544

Cat #: LA-2

UPC: 785037446044

Documents & Guides
Aluminum Solderless Lug, Conductor Range: 14 - 2 AWG, Type: LA, 1-Conductor, 1-Hole Mount. Bolt Size: 17/64". Suitable for use with either Copper or Aluminum Conductor.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Aluminum Solderless Lug, Conductor Range: 14 - 2 AWG, Type: LA, 1-Conductor, 1-Hole Mount. Bolt Size: 17/64". Suitable for use with either Copper or Aluminum Conductor.
One hole, front entrance. For copper or aluminum conductors. Body made from high strength aluminum alloy. Lug is 100% reusable using hex wrench. No special tools required. Maximum conductivity, compact design, light weight with ultimate strength. Electro-tin plated to assure minimum contact resistance and protection aginst corrosion when used with copper wire. For added protection apply Penn-Union Cual-Aid® to cable before installation.
Also known as: 785037446044, LA-2, thingamaybober, chair lugs

Specifications

Mounting: 1-Hole
Material: Aluminum
Allowable Gauge Range: 14 - 2
Stud Size: 17/64 in
Mounting: 1-Hole
Allowable Gauge Range: 14 - 2
Material: Aluminum
Stud Size: 17/64 in

Customer Reviews

No reviews for this product
(0)