![Mechanical Lug, Aluminum, 1-Conductor, 14 - 1/0 AWG Mechanical Lug, Aluminum, 1-Conductor, 14 - 1/0 AWG](https://rexel-cdn.com/products/image.jpg?i=C3119C32-7A19-46DC-A057-EDE6AE0EF4B7&f=420)
Mechanical Lug, Aluminum, 1-Conductor, 14 - 1/0 AWG
Item #: 269534
Cat #: LA-0
UPC: 785037446006
Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Solderless Lug, Conductor Range: 14 - 1/0 AWG, Type: LA, 1-Conductor, 1-Hole Mount. Bolt Size: 17/64". Suitable for use with either Copper or Aluminum Conductor.
Overview
Aluminum Solderless Lug, Conductor Range: 14 - 1/0 AWG, Type: LA, 1-Conductor, 1-Hole Mount. Bolt Size: 17/64". Suitable for use with either Copper or Aluminum Conductor.
Also known as: 785037446006, LA-0
Specifications
Mounting: | 1-Hole |
Material: | Aluminum |
Allowable Gauge Range: | 14 - 1/0 |
Stud Size: | 17/64 in |
Mounting: | 1-Hole |
Allowable Gauge Range: | 14 - 1/0 |
Material: | Aluminum |
Stud Size: | 17/64 in |
Customer Reviews
No reviews for this product
(0)