
6 AWG-250 MCM Aluminum Solderless Lug
Item #: 269519
Cat #: L3A-250-2
UPC: 785037444507
Documents & Guides
Aluminum Solderless Lug, Conductor Range: 6 AWG - 250 MCM, Type: L3A, 3-Conductor, 2or 4-Hole Mount. Bolt Size: 9/16". Suitable for use with either Copper or Aluminum Conductor.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Aluminum Solderless Lug, Conductor Range: 6 AWG - 250 MCM, Type: L3A, 3-Conductor, 2or 4-Hole Mount. Bolt Size: 9/16". Suitable for use with either Copper or Aluminum Conductor.
Also known as: 785037444507, L3A-250-2
Specifications
Mounting: | 6-Hole |
Material: | Aluminum |
Allowable Gauge Range: | 12 - 8 |
Stud Size: | 9/16 in |
Mounting: | 6-Hole |
Allowable Gauge Range: | 12 - 8 |
Material: | Aluminum |
Stud Size: | 9/16 in |
Customer Reviews
No reviews for this product
(0)