This product may not be available in all locations.

Breaker, Bolt On, 1P, 20A, 277VAC, 65kAIC, Thermal Magnetic
Item #: 269513
Cat #: EJB14020
UPC: 785901130505
Documents & Guides
Breaker, Bolt On, 1 Pole, 20 Amp, 277 Volt AC, 65 kAIC
Sign In or Register to view pricing and more.
No associated products found.
Overview
Breaker, Bolt On, 1 Pole, 20 Amp, 277 Volt AC, 65 kAIC
Also known as: 785901130505, EJB14020
Specifications
Mounting: | Panel |
Volts AC: | 277 |
Amps: | 20 |
Poles: | 1 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 65 kA |
Mounting: | Panel |
Amps: | 20 |
Standards: | California Proposition 65 |
Volts AC: | 277 |
Poles: | 1 |
Interrupt Rating AC: | 65 kA |
Customer Reviews
No reviews for this product
(0)