![Cable Tray Horizontal Tee, 18" Width, 24" Radius, 6" Deep, Aluminum Cable Tray Horizontal Tee, 18" Width, 24" Radius, 6" Deep, Aluminum](https://rexel-cdn.com/products/product.jpg?i=282762EB-6EEA-4969-A05F-EA8A48F3ECC9&f=420)
Cable Tray Horizontal Tee, 18" Width, 24" Radius, 6" Deep, Aluminum
Item #: 269510
Cat #: 6A-18-HT12
UPC: 781011208714
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tray Horizontal Tee, 18" Width, 24" Radius, 6" Deep, Aluminum
Overview
Cable Tray Horizontal Tee, 18" Width, 24" Radius, 6" Deep, Aluminum
Also known as: 781011208714, 6A-18-HT12
Specifications
Depth: | 6 in |
Width: | 18 in |
Material: | Aluminum |
Depth: | 6 in |
Material: | Aluminum |
Width: | 18 in |
Customer Reviews
No reviews for this product
(0)