Cable Tray, 90° Horizontal Bend

Item #: 269490
Cat #: 6A-12-90HB12
UPC: 781011207779
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tray 90° Horizontal Bend, 12" Radius, 12" Wide, 6" High, Aluminum

Overview

Cable Tray 90° Horizontal Bend, 12" Radius, 12" Wide, 6" High, Aluminum
Also known as: 781011207779, 6A-12-90HB12

Specifications

Color: Red
Material: Aluminum
Angle: 90°
Color: Red
Angle: 90°
Material: Aluminum

Customer Reviews

No reviews for this product
(0)