
4" Square Exposed Work Cover, Single Receptacle 1.406
Item #: 26949
Cat #: 801C
UPC: 050169999745
Documents & Guides
4" Square, Exposed Work Cover, Type: Single Receptacle, 1/2" Raised, Drawn, Metallic. Cubic Inches: 7.3". Opening: 1.406".
Sign In or Register to view pricing and more.
nVent Hoffman
APLKJIC6SS Padlock Kit for Junction Boxes, 1.28 x 1.00 x 0.69", Stainless Steel
Item #: 13426
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
nVent Hoffman
A16P14 Panel For Junction Box, 16" x 14", Steel/White Powder Coat Finish
Item #: 35925
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
4" Square, Exposed Work Cover, Type: Single Receptacle, 1/2" Raised, Drawn, Metallic. Cubic Inches: 7.3". Opening: 1.406".
For easy mounting, RACO® 900 series covers include additional hardware for mounting the receptacle(s) • RACO® 900 series covers meet NEC Article 410-56(I) for mounting the device with more than one screw • Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions • Helpful Hint: Remove a portion of the GFCI receptacle ear to mount device to 4" square cover
Also known as: 050169999745, 801C, Range IR Cover, IND RAISED SINGLE OUTLET COVER
Specifications
Gangs: | 2 |
Material: | Steel |
Depth: | 1/2 in |
Cubic Inches: | 6.500 in³ |
Gangs: | 2 |
Depth: | 1/2 in |
Material: | Steel |
Cubic Inches: | 6.500 in³ |
Customer Reviews
No reviews for this product
(0)