Compression Lug, 2-Hole, Telecommunications Type, 1 AWG

Item #: 269416

Cat #: BLU-1D-2TC516E6

UPC: 785037230247

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 2-Hole, Telecommunications Type, 1 AWG, 5/16 Inch Stud, Copper, BLU Lugs Are Suitable For Voltages Up To 35kV.

Overview

Compression Lug, 2-Hole, Telecommunications Type, 1 AWG, 5/16 Inch Stud, Copper, BLU Lugs Are Suitable For Voltages Up To 35kV.
Also known as: 785037230247, BLU-1D-2TC516E6

Specifications

Material: Copper
Stud Size: 5/16 in
Allowable Gauge Range: 1
Material: Copper
Allowable Gauge Range: 1
Stud Size: 5/16 in

Customer Reviews

No reviews for this product
(0)