Terminal Block, Tesys F, D Contactor, Set of 2

Item #: 269384

Cat #: LA9F103

UPC: 785901543121

Documents & Guides
Terminal Block, Tesys F, D Contactor, Set of 2
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, Tesys F, D Contactor, Set of 2
TeSys F insulated terminal blocks, for 3-pole contactors LC1 F115, F150, F185 and CR1 F150, F185, and overload relays LR9 F57, F63, F67, F69, F*57, F*63, F*67, F*69. Set of 2 units. For connecting 1 x 16-150mm² cable or 2 x 16-95mm² cables. It ensures an IP20 protection on front. Green Premium compliant (RoHS/REACh).
Also known as: 785901543121, LA9F103

Specifications

Gauge: 250 kcmil, 3/0 AWG, 1 AWG, 4 AWG, 300 kcmil, 4/0 AWG, 1/0 AWG, 3 AWG, 2/0 AWG, 2 AWG, 6 AWG
Type: Terminal Block, Touch Safe, Insulated
Poles: 3
Mounting: Device
Gauge: 250 kcmil, 3/0 AWG, 1 AWG, 4 AWG, 300 kcmil, 4/0 AWG, 1/0 AWG, 3 AWG, 2/0 AWG, 2 AWG, 6 AWG
Poles: 3
Type: Terminal Block, Touch Safe, Insulated
Mounting: Device

Customer Reviews

No reviews for this product
(0)