4" Square Exposed Work Cover, (2) Toggle Switch

Item #: 26934

Cat #: 803C

UPC: 050169999752

4" Square, Exposed Work Cover, Type: (2) Toggle Switch, 1/2" Raised, Drawn, Metallic. Cubic Inches: 7.3".
Sign In or Register to view pricing and more.

No associated products found.

Overview

4" Square, Exposed Work Cover, Type: (2) Toggle Switch, 1/2" Raised, Drawn, Metallic. Cubic Inches: 7.3".
For easy mounting, RACO® 900 series covers include additional hardware for mounting the receptacle(s) • RACO® 900 series covers meet NEC Article 410-56(I) for mounting the device with more than one screw • Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions • Helpful Hint: Remove a portion of the GFCI receptacle ear to mount device to 4" square cover
Also known as: 050169999752, 803C, RS11

Specifications

Gangs: 2
Material: Steel
Depth: 1/2 in
Cubic Inches: 7.300 in³
Gangs: 2
Depth: 1/2 in
Material: Steel
Cubic Inches: 7.300 in³

Customer Reviews

No reviews for this product
(0)