Bare Ground Clamp, Pipe Diameter 2-1/2 to 4", 10 - 2 AWG, Bronze Clamp With Steel Screw

Item #: 269336

Cat #: KP-4

UPC: 785037418522

Sign In or Register to view pricing and more.
Documents & Guides
Bare Ground Clamp, Pipe Diameter 2-1/2 to 4 Inch, 10 - 2 AWG, Bronze Clamp With Steel Screw

Overview

Bare Ground Clamp, Pipe Diameter 2-1/2 to 4 Inch, 10 - 2 AWG, Bronze Clamp With Steel Screw
The quality of Penn Union's products and services lies in our ISO 9001: 2015 registration. The registration ensures that the documentation and implementation of our Quality Management System is in compliance with the international quality standards as specified by the International Standards Organization in Geneva, Switzerland. The standards cover every aspect of operations that affect product and service quality. Penn-Union is dedicated to improve the Quality Management System that supports our business on a continuous basis. 
Also known as: 785037418522, KP-4, coldwater clamp, GUNDERSON CLAMP

Specifications

Diameter: 3 in, 3 1/2 in, 4 in, 2 1/2 in
Material: Bronze
Allowable Gauge Range: 10 - 2
Diameter: 3 in, 3 1/2 in, 4 in, 2 1/2 in
Allowable Gauge Range: 10 - 2
Material: Bronze

Customer Reviews

No reviews for this product
(0)