Switch Box, Gangable, 3" x 2", 2-1/4" Deep, Steel

Item #: 269312

Cat #: 388LR-OR-44LR

UPC: 687855764105

Sign In or Register to view pricing and more.
Documents & Guides
Switch Box, Gangable, 3 Inch x 2 Inch, 2-1/4 Inch Deep, End Knockouts (4) 21/32 Inch, Bottom Knockouts (1) 1/2 Inch, 10.5 Cubic Inches, Steel

Overview

Switch Box, Gangable, 3 Inch x 2 Inch, 2-1/4 Inch Deep, End Knockouts (4) 21/32 Inch, Bottom Knockouts (1) 1/2 Inch, 10.5 Cubic Inches, Steel
Also known as: 687855764105, 388LR-OR-44LR

Specifications

Depth: 2 1/4 in
Size: 3 x 2 in
Material: Steel
Depth: 2 1/4 in
Material: Steel
Size: 3 x 2 in

Customer Reviews

No reviews for this product
(0)