
1/0 AWG Copper Compression Lug
Item #: 269302
Cat #: BLU-1/0-D2
UPC: 785037230032
Documents & Guides
Copper Compression Lug with Sight Hole, Conductor Size: 1/0 AWG, Conductor Diameter: .375", 2-Hole Stud, Stud Diameter: 1/2". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.
Sign In or Register to view pricing and more.
Overview
Copper Compression Lug with Sight Hole, Conductor Size: 1/0 AWG, Conductor Diameter: .375", 2-Hole Stud, Stud Diameter: 1/2". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.
2 Hole Lugs, Seamless, one piece pure copper construction. Tin plating assures maximum conductivity. Generous entrance chamfer provides easy cable insertion. End of cable is visible through the inspection window to assure proper cable insertion. Catalog number and conductor size marked on every piece insures positive identification. 45° and 90° Variations are UL Listed and CSA Certified. Contact factory for price and availability. Can be installed with existing crimping tools. Color coding conforms to industry requirements to insure proper connector/die selection and to provide for faster installation.
Also known as: 785037230032, BLU-1/0-D2
Specifications
Material: | Copper |
Color: | Pink |
Mounting: | 2-Hole |
Allowable Gauge Range: | 1/0 |
Stud Size: | 1/2 in |
Material: | Copper |
Mounting: | 2-Hole |
Stud Size: | 1/2 in |
Color: | Pink |
Allowable Gauge Range: | 1/0 |
Customer Reviews
No reviews for this product
(0)