N1 45 DEGREE ELBOW GALVANIZED

Item #: 269296

Cat #: 66L45G

UPC: 761515110218

Sign In or Register to view pricing and more.
Documents & Guides
N1 45 DEGREE ELBOW GALVANIZED

Overview

N1 45 DEGREE ELBOW GALVANIZED
Also known as: 761515110218, 66L45G

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Angle: 45°
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
Angle: 45°

Customer Reviews

No reviews for this product
(0)