Manual Motor Control, Breaker, 0.63-1.0A, 600VAC, 3P, Screw Clamp

Item #: 269273

Cat #: GV2P05

UPC: 785901832874

Sign In or Register to view pricing and more.
Manual Motor Control, Breaker Type, Rotary Handle, 0.63 - 1.0 Amp, 600 Volt AC, 3-Pole, Screw Clamp

Overview

Manual Motor Control, Breaker Type, Rotary Handle, 0.63 - 1.0 Amp, 600 Volt AC, 3-Pole, Screw Clamp
Also known as: 785901832874, GV2P05

Specifications

Type: Manual Motor Starter, Breaker
IP/NEMA Rating: IP20
Standards: California Proposition 65
Type: Manual Motor Starter, Breaker
Standards: California Proposition 65
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)