Deep Strut,1-5/8inSQ,STEEL,HG,20FT

Item #: 269244

Cat #: P1000-20HG

UPC: 786364012964

Sign In or Register to view pricing and more.
UNISTR P1000 20HG Deep Strut,1 5/8inSQ,S

Overview

UNISTR P1000 20HG Deep Strut,1 5/8inSQ,S
Also known as: 786364012964, P1000-20HG

Specifications

Height: 1 5/8 in
Length: 20 ft
Material: Steel
Width: 1-5/8 in
Finish: Hot Dipped Galvanized
Height: 1 5/8 in
Material: Steel
Finish: Hot Dipped Galvanized
Length: 20 ft
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)