
Deep Strut - No Holes, Stainless Steel 304, 1-5/8" x 1-5/8" x 10'
Item #: 269239
Cat #: P1000-10SS
UPC: 786364012933
Documents & Guides
Deep Strut - No Holes, Height: 1-5/8", Width: 1-5/8", Length, 10', Material: Stainless Steel 304
Sign In or Register to view pricing and more.
Eaton B-Line
B22-120SS4 Deep Strut - No Holes, Stainless Steel 304, 1-5/8" x 1-5/8" x 10'
Item #: 67558
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Power-Strut
PS-200-10-SS Deep Strut - No Holes, Stainless Steel 304, 1-5/8" x 1-5/8" x 10'
Item #: 246549
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Deep Strut - No Holes, Height: 1-5/8", Width: 1-5/8", Length, 10', Material: Stainless Steel 304
Also known as: 786364012933, P1000-10SS
Specifications
Height: | 1 5/8 in |
Length: | 10 ft |
Width: | 1-5/8 in |
Material: | 304 Stainless Steel |
Height: | 1 5/8 in |
Width: | 1-5/8 in |
Length: | 10 ft |
Material: | 304 Stainless Steel |
Customer Reviews
No reviews for this product
(0)