Access Cover 800mm

Item #: 26920

Cat #: PCS8

UPC: 783510985400

Sign In or Register to view pricing and more.
Documents & Guides
HOF PCS8 ACCESS COVER 800MM

Overview

HOF PCS8 ACCESS COVER 800MM
Also known as: 783510985400, PCS8

Specifications

IP/NEMA Rating: IP55
Material: Steel
IP/NEMA Rating: IP55
Material: Steel

Customer Reviews

No reviews for this product
(0)