LNMP 12 ORNGE 1/2" 175FT.CTN

Item #: 269198

Cat #: LNMP-11

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LNM-P 12 ORNGE 1/2" 175FT.CTN This UL and CSA listed nonmetallic liquidtight conduit is ideally suited for continuous flexing situations. It is often specified in “Power Track” or cable carrier installations and on industrial robots. It does not contain a metal core which could fatigue from repeated flexing or vibration.

Overview

LNM-P 12 ORNGE 1/2" 175FT.CTN This UL and CSA listed nonmetallic liquidtight conduit is ideally suited for continuous flexing situations. It is often specified in “Power Track” or cable carrier installations and on industrial robots. It does not contain a metal core which could fatigue from repeated flexing or vibration.
This UL and CSA limted nonmetallic liquidtight conduiti ideally suited for continuous flexing situations. It is often specified in “Power Track” or cable carrier installations and on industrial robots. It does not contain a metal core which could fatigue from repeated flexing or vibration. 
Also known as: LNMP-11

Specifications

Diameter: 1/2 in
Length: 175 ft
Color: Black
Standards: California Proposition 65
Diameter: 1/2 in
Color: Black
Length: 175 ft
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)