Vertical Outside 90° Bend, 24" Radius, 6" Deep, 24" Wide, Aluminum

Item #: 269194

Cat #: 6A-24-90VO24

UPC: 781011209834

Sign In or Register to view pricing and more.
Documents & Guides
Vertical Outside 90° Bend, 24" Radius, 6" Deep, 24" Wide, Aluminum

Overview

Vertical Outside 90° Bend, 24" Radius, 6" Deep, 24" Wide, Aluminum
Also known as: 781011209834, 6A-24-90VO24

Specifications

Material: Aluminum
Angle: 90°
Material: Aluminum
Angle: 90°

Customer Reviews

No reviews for this product
(0)