Tsr2w-6a 1-1/4" One Piece Raceway

Item #: 269192

Cat #: TSR2W-6A

UPC: 089306100683

Sign In or Register to view pricing and more.
Documents & Guides
One Piece Surface Raceway, 1-1/4", 6 ft Long, PVC, White

Overview

One Piece Surface Raceway, 1-1/4", 6 ft Long, PVC, White
HellermannTyton’s low voltage raceway (TSR) is a one piece, non-metallic, adhesive backed, latching raceway designed to aesthetically organize and route communications wires, including high speed UTP cable and fiber optic cable, from the telecom room to the work area.
Also known as: 089306100683, TSR2W-6A

Specifications

Width: 1 1/4 in
Color: White
Material: PVC
Length: 6 ft
Width: 1 1/4 in
Material: PVC
Color: White
Length: 6 ft

Customer Reviews

No reviews for this product
(0)