
Cable Tray 90° Horizontal Bend, 24" Radius, 24" Wide, 6" High, Aluminum
Item #: 269182
Cat #: 6A-24-90HB24
UPC: 781011209506
Documents & Guides
Cable Tray 90° Horizontal Bend, 24" Radius, 24" Wide, 6" High, Aluminum
Sign In or Register to view pricing and more.
No associated products found.
Overview
Cable Tray 90° Horizontal Bend, 24" Radius, 24" Wide, 6" High, Aluminum
Also known as: 781011209506, 6A-24-90HB24
Specifications
Width: | 24 in |
Depth: | 6 in |
Material: | Aluminum |
Angle: | 90° |
Width: | 24 in |
Material: | Aluminum |
Depth: | 6 in |
Angle: | 90° |
Customer Reviews
No reviews for this product
(0)