This product may not be available in all locations.

LED bulb, Harmony XVB, BA 15d, yellow, steady light, 24V AC/DC
Item #: 269179
Cat #: DL1BDB8
UPC: 785901328889
Documents & Guides
LED bulb, Harmony XVB, BA 15d, yellow, steady light, 24V AC/DC
Sign In or Register to view pricing and more.
Overview
LED bulb, Harmony XVB, BA 15d, yellow, steady light, 24V AC/DC
This Harmony XVB spare protected LED bulb is supplied with 24V AC/DC and provides a steady yellow light. This spare integral LED bulb is a lighting accessory for beacon and indicator bank. It provides a steady yellow light thanks to its high endurance LED. It is compatible with Harmony XVD, Harmony XVP, and Harmony XVB. Its simple and modular design allows easy installation. It features high brightness for easy identification of function and operation mode, even in brightly lit environments. It also features high endurance LED lighting for less replacement and process downtimes.
Also known as: 785901328889, DL1BDB8
Specifications
Color: | Amber, Yellow |
Type: | Indicator Light |
Volts AC: | 24 |
Standards: | California Proposition 65 |
Light Technology: | LED |
Color: | Amber, Yellow |
Volts AC: | 24 |
Light Technology: | LED |
Type: | Indicator Light |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)