Compression Lug, 1-Hole, Copper, 300 MCM, 1/2" Stud Size, White

Item #: 269116

Cat #: BLU-030S

UPC: 785037233033

Documents & Guides
Copper Compression Lug with Sight Hole, Conductor Size: 300 MCM, Conductor Diameter: .634", 1-Hole Stud, Stud Diameter: 1/2". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Copper Compression Lug with Sight Hole, Conductor Size: 300 MCM, Conductor Diameter: .634", 1-Hole Stud, Stud Diameter: 1/2". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.
Seamless, one piece pure copper construction. Tin plating assures maximum conductivity. Generous entrance chamfer provides easy cable insertion. Inspection window insures full insertion. Catalog number and conductor size marked on every piece insures positive identification. Can be installed with existing crimping tools. Color coding conforms to industry requirements to insure proper connector/die selection and to provide for faster installation.
Also known as: 785037233033, BLU-030S

Specifications

Material: Copper
Mounting: 1-Hole
Color: White
Allowable Gauge Range: 300
Stud Size: 1/2 in
Material: Copper
Color: White
Stud Size: 1/2 in
Mounting: 1-Hole
Allowable Gauge Range: 300

Customer Reviews

No reviews for this product
(0)