300 MCM Copper Compression Lug

Item #: 269105

Cat #: BLU-030D

UPC: 785037232913

Sign In or Register to view pricing and more.
Documents & Guides
Copper Compression Lug with Sight Hole, Conductor Size: 300 MCM, Conductor Diameter: .634", 2-Hole Stud, Stud Diameter: 1/2". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

Overview

Copper Compression Lug with Sight Hole, Conductor Size: 300 MCM, Conductor Diameter: .634", 2-Hole Stud, Stud Diameter: 1/2". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.
2 Hole Lugs, Seamless, one piece pure copper construction. Tin plating assures maximum conductivity. Generous entrance chamfer provides easy cable insertion. End of cable is visible through the inspection window to assure proper cable insertion. Catalog number and conductor size marked on every piece insures positive identification. 45° and 90° Variations are UL Listed and CSA Certified. Contact factory for price and availability. Can be installed with existing crimping tools. Color coding conforms to industry requirements to insure proper connector/die selection and to provide for faster installation.
Also known as: 785037232913, BLU-030D

Specifications

Material: Copper
Color: White
Mounting: 2-Hole
Allowable Gauge Range: 300
Stud Size: 1/2 in
Material: Copper
Mounting: 2-Hole
Stud Size: 1/2 in
Color: White
Allowable Gauge Range: 300

Customer Reviews

No reviews for this product
(0)