Contactor, Reversing, 115A, 3P, 600VAC, 300VDC, 120VAC Coil

Item #: 269090

Cat #: LC2D115G7

UPC: 785901531517

Sign In or Register to view pricing and more.
Contactor, Reversing, 115 Amp, 600 Volt AC, 300 Volt DC, 3 Poles, 120 Volt AC Coil, 3 Normally Open Contacts

Overview

Contactor, Reversing, 115 Amp, 600 Volt AC, 300 Volt DC, 3 Poles, 120 Volt AC Coil, 3 Normally Open Contacts
LC2D115G7 is a 3-pole TeSys D reversing contactor from Schneider Electric for motor applications. Rated 115A AC-3 55kW@400V, it includes a 120V 50/60Hz AC coil, 2NO+2NC aux contacts, mechanical and electrical interlock. LC2D115G7 is a 3-pole TeSys D reversing contactor from Schneider Electric for motor applications up to 55kW@400V. It includes a 120V 50/60Hz AC coil and 2NO+2NC built-in auxiliary contacts, NC mirror certified. Compact, DIN-rail mounting, with mechanical and electrical interlock and pre-wired reversing circuit, it procures reliability and durability. Available worldwide, it is multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine) and Green Premium compliant (RoHs/Reach). Compact product, 266mm wide, for DIN-rail and panel mounting. Assembled with mechanical and electrical interlock and pre-wired reversing circuit. Clear separation between power and control circuits, easy front access to coil and auxiliary contacts connections. Equipped with a 120V AC coil that can be supplied at 50Hz or 60Hz. Provides 4 built-in auxiliary contacts 2NO + 2NC, NC contacts are mirror certified suitable to be included in the control of safety systems. High electrical durability, guaranteed for 0.9 million cycles at 115A AC-3 440V, for demanding motor switching applications. Robust design with high making and breaking capacities up to 20 In. Connection by screw clamp terminals.
Also known as: 785901531517, LC2D115G7

Specifications

Volts AC Control: 120
Type: Reversing, Contactor
Phase: 3
Poles: 3
Amps: 115
Mounting: DIN Rail
Volts AC: 600
Volts DC: 300
Standards: California Proposition 65
Volts AC Control: 120
Phase: 3
Amps: 115
Volts AC: 600
Standards: California Proposition 65
Type: Reversing, Contactor
Poles: 3
Mounting: DIN Rail
Volts DC: 300

Customer Reviews

No reviews for this product
(0)