Gateway, EtherNet/IP to Modbus Master Slave 4 Port, 24VDC, 500mA

Item #: 269045

Cat #: 5202-DFNT-MCM4

UPC:

Sign In or Register to view pricing and more.
Gateway, EtherNet/IP to Modbus Master Slave 4 Port, 24 Volt DC, 500 mA

Overview

Gateway, EtherNet/IP to Modbus Master Slave 4 Port, 24 Volt DC, 500 mA
Also known as: 5202-DFNT-MCM4

Specifications

Type: Communications Adaptor, Gateway
Mounting: Chassis
Amps: 0.500
Type: Communications Adaptor, Gateway
Amps: 0.500
Mounting: Chassis

Customer Reviews

No reviews for this product
(0)